missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 SA HPLC Column
Column Format: Analytical Column; Carbon Load: 6.50%; Pore Size: 100 Å; Column Phase: Ion Exchange
Brand: Macherey-Nagel™ 720097.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
Sulfonic acid | |
HPLC | |
No | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
SA | |
60°C | |
Sulfonic Acid | |
6.5% | |
No | |
EC Column |
Analytical Column | |
4.6 mm | |
Ion exchange | |
250 mm | |
0.15 M (NH4)2 HPO4, pH 5 | |
5 μm | |
100 Å | |
350 m²/g | |
L9 | |
Silica | |
Ion Exchange | |
Ion Exchange | |
Analytical HPLC |