missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 Protect I 720175 Model EC HPLC Column
Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 100 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 720175.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
2 to 8 | |
1 Ea. | |
60°C | |
Silica with Protective Polar Group and Monomeric Modification | |
11% | |
Yes | |
EC Column |
4.6 mm | |
125 mm | |
5 μm | |
100 Å | |
350 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |