missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 Nautilus Analytical HPLC Standard EC Column
Brand: Macherey-Nagel™ 720445.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
Octadecyl | |
HPLC | |
2000 psi (140 bar) | |
5 μm | |
100 Å | |
Acetonitrile/water | |
Cellulose-Modified Silica | |
16% | |
Yes | |
Analytical EC Column |
Analytical Column | |
4.6 mm | |
250 mm | |
Acetonitrile/water | |
2 to 8 | |
1 Ea. | |
L40 | |
Silica | |
Chiral Separation | |
Normal Phase |