missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C18 PAH EC Column
Column Format: Analytical Column; Pore Size: 100 Å; Column Phase: Reversed Phase
£745.00 - £780.00
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
Crosslinking | Octadecyl |
For Use With | HPLC Analysis of PAHs |
Length (Metric) | 250 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10649951
|
Macherey-Nagel™
720117.20 |
2 mm |
£755.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
10318301
|
Macherey-Nagel™
720117.30 |
3 mm |
£768.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
10758232
|
Macherey-Nagel™
720117.40 |
4 mm |
£745.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
10135031
|
Macherey-Nagel™
720117.46 |
4.6 mm |
£780.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Specifications
Silica | |
Octadecyl | |
250 mm | |
Acetonitrile/water | |
2 to 8 | |
1 Pk. | |
350 m²/g | |
L1 | |
Silica | |
Yes | |
Polymeric | |
EC |
Analytical Column | |
HPLC Analysis of PAHs | |
5800 psi (400 bar) | |
5 μm | |
100 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
PAH Analysis | |
Reversed Phase | |
EC Column |