missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C18 720141 Model EC HPLC Column
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase
£303.00 - £446.00
Specifications
Column Format | Analytical Column |
---|---|
Crosslinking | Octadecyl |
For Use With | HPLC |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
12462660
|
Macherey-Nagel™
720141.46 |
4.6 mm |
£446.00
Each |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||||
12452660
|
Macherey-Nagel™
720141.40 |
4 mm |
£303.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
5 μm | |
100 Å | |
350 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Octadecyl | |
100 mm | |
Acetonitrile/water | |
2 to 8 | |
1 Ea. | |
60°C | |
C18 | |
15% | |
Yes | |
EC Column |