missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-3 C18 HPLC Columns
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 720150.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Octadecyl | |
Octadecyl | |
For HPLC, GC, TLC, SPE Applications | |
Yes | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
350 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Analytical Column | |
4 mm | |
Hydrophobic | |
125 mm | |
Acetonitrile/water | |
3 μm | |
100 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
15% | |
Yes | |
Stainless Steel |