missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-10 C18 HPLC Column
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 720023.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Octadecyl | |
Octadecyl | |
RP Chromatography | |
Yes | |
Acetonitrile/water | |
10 μm | |
100 Å | |
Acetonitrile/water | |
20°C | |
C18 | |
15% | |
Yes | |
EC Column |
Analytical Column | |
4.6 mm | |
Hydrophobic | |
250 mm | |
Spherical | |
2 to 8 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |