missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleogel™ RP 100-8 HPLC Column

Column Format: Analytical Column; Pore Size: 100 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 719520

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 12738042

  • £1195.00 / Each
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Polystyrene
Polystyrene
Separation of Small Molecules Such as Pharmaceuticals with Basic Properties
Yes
2610 psi (180 bar)
Spherical
1 to 13
1 Ea.
80°C
PSDVB (Polystyrene Divinylbenzene)
Reversed Phase
Reversed Phase
Analytical Column
4.6 mm
Hydrophobic
250 mm
Acetonitrile/water
8 μm
100 Å
Acetonitrile/water
L21
Polymer
No
EC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers