missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogel™ GPC Guard Columns
£665.00 - £680.00
Specifications
Length (Metric) | 50 mm |
---|---|
Type | Guard Column |
Diameter (Metric) Inner | 7.7 mm |
Stationary Phase | NUCLEOGEL™ GPC |
Column Format | Guard Column |
Product Code | Brand | Particle Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Price | Quantity & Availability | |||||
10052971
|
Macherey-Nagel™
719418 |
10 μm |
£680.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
10279691
|
Macherey-Nagel™
719409 |
5 μm |
£665.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
Specifications
50 mm | |
7.7 mm | |
Guard Column | |
HPLC |
Guard Column | |
NUCLEOGEL™ GPC | |
GPC of Water Insoluble Substances | |
Spherical |