Macherey Nagel™ Nucleodur™ Sphinx RP HPLC Columns


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 760807.30

EC HPLC column EC 125/3 NUCLEODUR SPHINX RP, 3 µmlength: 125 mm, ID: 3 mm

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12488537

Quantity Price
1 £ 680.0 / Each
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Flow Rate 1mL/min.
Solvents Acetonitrile/water
Diameter (Metric) Inner 3mm
No. per Pack 1Each
Surface Area 340m2/g
Material Stainless Steel
Phase NUCLEODUR® Sphinx RP
Column Format Analytical
Particle Shape Spherical
Pore Volume 0.9mL/g
Particle Size 3μm
Stationary Phase NUCLEODUR® Sphinx RP
Functionality/Interaction Type p-p interactions
Type EC HPLC Column
Carbon Load 15%
Crosslinking Octadecyl and Propylphenyl
Technique HPLC
Quantity 1Each
Packing Material NUCLEODUR® Sphinx RP
pH 1 to 10
Length (Metric) 125mm
Pore Size 110Å
Sorbent NUCLEODUR® Sphinx RP
For Use With (Application) For Quinolone antibiotics, sulfonamides, xanthines, substituted aromatics separation application
Column Chemistry Octadecyl and Propylphenyl
Mobile Phase Compatibility Acetonitrile/water
Support Material Silica
USP Type L1/L11
Endcapped Yes