missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ Nucleodur™ Sphinx RP HPLC Columns

Brand:  Macherey Nagel™ 760808.20

UNSPSC : 41115709

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12418547

  • £775.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

15%
Analytical
2mm
1mL/min.
p-p interactions
Stainless Steel
Silica
3μm
110Å
1Each
340m2/g
L1/L11
NUCLEODUR® Sphinx RP
Octadecyl and Propylphenyl
Octadecyl and Propylphenyl
Yes
For Quinolone antibiotics, sulfonamides, xanthines, substituted aromatics separation application
250mm
Acetonitrile/water
Spherical
1 to 10
0.9mL/g
Acetonitrile/water
EC HPLC Column
HPLC