Macherey Nagel™ Nucleodur™ Sphinx RP HPLC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 760821.46

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12408557

Quantity Price
1 £ 645.0 / Each
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/water
Diameter (Metric) Inner 4.6mm
Surface Area 340m2/g
Column Format Analytical HPLC
Material Stainless Steel
For Use With For LC/MS and HPLC
Particle Shape Spherical
Stationary Phase NUCLEODUR® Sphinx RP
Carbon Load 15%
Particle Size 1.8μm
Type EC HPLC Column
Crosslinking Octadecyl and Propylphenyl
Technique HPLC, LC/MS
Quantity 1Each
Length (Metric) 30mm
pH 1 to 10
Packing Material NUCLEODUR® Sphinx RP
Pore Size 110Å
Max. Pressure 1200bar
Endcapped Yes
USP Type L1/L11
Support Material Silica