missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ Nucleodur™ Sphinx RP HPLC CC Guard Columns

Brand:  Macherey Nagel™ 761557.30

UNSPSC : 41115709

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 12762603

  • £234.48 / Pack of 3


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

For LC/MS due to Low Bleeding Characteristics,
Octadecyl
Yes
Spherical
110Å
Acetonitrile/Water
Silica
NUCLEODUR® Sphinx RP
CC Guard Column
Guard Column
15%
L1/L11
Acetonitrile/Water
3μm
1 to 10
8mm
HPLC
3mm
NUCLEODUR® Sphinx RP