missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ NH2-RP HPLC CC Guard Columns
£139.00
Specifications
Carbon Load | 2.5% |
---|---|
Length (Metric) | 8 mm |
Pore Size | 100Å |
Type | CC Guard Column |
Stationary Phase | NUCLEODUR™ NH2-RP |
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
12408567
|
Macherey-Nagel™
761035.30 |
3 mm | 3 μm |
£139.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
12615999
|
Macherey-Nagel™
761137.30 |
3 mm | 5 μm |
£139.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
12418567
|
Macherey-Nagel™
761035.40 |
4 mm | 3 μm |
£139.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
12478567
|
Macherey-Nagel™
761137.40 |
4 mm | 5 μm |
£139.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
Specifications
2.5% | |
100Å | |
NUCLEODUR™ NH2-RP | |
Acetonitrile/Water | |
Aminopropyl | |
Polar Compounds Under RP Conditions and Hydrocarbons Under NP Conditions | |
Spherical | |
No |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
L8 |