missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ NH2-RP HPLC CC Guard Columns
Brand: Macherey-Nagel™ 761137.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
2.5% | |
8 mm | |
CC Guard Column | |
NUCLEODUR™ NH2-RP | |
Acetonitrile/Water | |
Aminopropyl | |
Polar Compounds Under RP Conditions and Hydrocarbons Under NP Conditions | |
Spherical | |
No |
5 μm | |
100Å | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
L8 |