missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ NH2 / NH2-RP HPLC Columns
£435.00 - £535.00
Specifications
Column Chemistry | Aminopropyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Aminopropyl |
For Use With | For Polar Compounds Under RP Conditions (Sugars, DNA Bases), Hydrocarbons Under NP Conditions Application |
Max. Pressure | 8700 psi (600 bar) |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12418497
|
Macherey-Nagel™
760740.20 |
2 mm | 100 mm |
£435.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
12665979
|
Macherey-Nagel™
760741.20 |
2 mm | 125 mm |
£435.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
12428497
|
Macherey-Nagel™
760742.46 |
4.6 mm | 150 mm |
£465.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
12655979
|
Macherey-Nagel™
760739.46 |
4.6 mm | 250 mm |
£535.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
Specifications
Aminopropyl | |
Aminopropyl | |
8700 psi (600 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
340 m²/g | |
L8 | |
Silica | |
Mixed Mode | |
Stainless Steel |
Analytical Column | |
For Polar Compounds Under RP Conditions (Sugars, DNA Bases), Hydrocarbons Under NP Conditions Application | |
Acetonitrile/water | |
3 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
Amino (NH2) | |
2.5% | |
No | |
EC Column |