missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ Nucleodur™ HILIC HPLC CC Guard Columns

Brand:  Macherey Nagel™ 761580.40

UNSPSC : 41115709

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12408587

  • £234.48 / Pack of 3


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

For Analytical and Preparative Applications as well as LC-MS
Ammonium/Sulfonic Acid
Spherical
110Å
Acetonitrile/Water
Silica
NUCLEODUR® HILIC
CC Guard Column
Guard Column
7%
Acetonitrile/Water
3μm
2 to 8.5
8mm
HPLC
4mm
NUCLEODUR® HILIC