missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ CN-RP HPLC CC Guard Columns
£139.00
Specifications
Carbon Load | 7% |
---|---|
Length (Metric) | 8 mm |
Pore Size | 100Å |
Type | CC Guard Column |
Stationary Phase | NUCLEODUR™ CN-RP |
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
12448577
|
Macherey-Nagel™
761430.30 |
3 mm | 3 μm |
£139.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||||
12458577
|
Macherey-Nagel™
761430.40 |
4 mm | 3 μm |
£139.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||||
12438577
|
Macherey-Nagel™
761420.40 |
4 mm | 5 μm |
£139.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||||
Specifications
7% | |
100Å | |
NUCLEODUR™ CN-RP | |
Acetonitrile/Water | |
Cyano | |
Tricyclic Antidepressants, Steroids, Organic Acids | |
Spherical | |
L10 |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes |