Macherey Nagel™ Nucleodur™ CN-RP HPLC CC Guard Columns


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 761430.40

ChromCart HPLC column CC 8/4 NUCLEODUR 100-3CN-RP length: 8 mm, ID: 4 mm pack of 3, 1/PK, MA:

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12458577

Quantity Price
1 £ 165.24 / Each
Estimated Shipment
03-03-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/Water
Diameter (Metric) Inner 4mm
For Use With For Tricyclic Antidepressants, Steroids, Organic Acids
Column Format Guard Column
Particle Shape Spherical
Particle Size 3μm
Carbon Load 7%
Stationary Phase NUCLEODUR® CN-RP
Type CC Guard Column
Crosslinking Cyano
Technique HPLC
Length (Metric) 8mm
Packing Material NUCLEODUR® CN-RP
Pore Size 100Å
Support Material Silica
USP Type L10
Endcapped Yes
Mobile Phase Compatibility Acetonitrile/Water