missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ Nucleodur™ CN-RP HPLC CC Guard Columns

Brand:  Macherey Nagel™ 761430.30

UNSPSC : 41115709

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12448577

  • £199.21 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

For Tricyclic Antidepressants, Steroids, Organic Acids
Cyano
Yes
Spherical
100Å
8mm
HPLC
3mm
NUCLEODUR® CN-RP
7%
L10
Acetonitrile/Water
3μm
Acetonitrile/Water
Silica
NUCLEODUR® CN-RP
CC Guard Column
Guard Column