Macherey Nagel™ Nucleodur™ C8 Gravity HPLC CC Guard Columns


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 761754.30

UNSPSC: 41115700

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12448587

Quantity Price
1 £ 194.78 / Each
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 3mm
Hydrophobicity No
Solvents Acetonitrile/Water
For Use With Ideal for method development
Column Format Guard Column
Particle Shape Spherical
Carbon Load 11%
Type CC Guard Column
Particle Size 5μm
Stationary Phase NUCLEODUR® C8 Gravity
Crosslinking Octyl
Technique HPLC
Length (Metric) 8mm
Packing Material NUCLEODUR® C8 Gravity
Pore Size 110Å
Endcapped Yes
USP Type L7
Support Material Silica
Mobile Phase Compatibility Acetonitrile/Water