Macherey Nagel™ Nucleodur™ C8 Gravity EC Standard Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 760752.30

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12408507

Quantity Price
1 £ 555.0 / Each
Estimated Shipment
16-05-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 3mm
Carbon Load 11%
Particle Size 5μm
Stationary Phase NUCLEODUR® C8 Gravity
Type EC Standard Column
Length (Metric) 150mm
Pore Size 110Å
Sorbent NUCLEODUR® C8 Gravity
Endcapped Yes
Mobile Phase Compatibility Acetonitrile/water