missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C8 Gravity EC Standard Column
Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760752.20
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Analytical Column | |
150 mm | |
Acetonitrile/water | |
1 to 11 | |
340 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2 mm | |
8700 psi (600 bar) | |
5 μm | |
110 Å | |
60°C | |
C8 Gravity | |
11% | |
Yes | |
EC Standard Column |