missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C8 Gravity Analytical HPLC EC Column

Brand:  Macherey-Nagel™ 760755.20

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12468507

  • £615.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

11%
Analytical
2mm
HPLC
Acetonitrile/water
1.8μm
Nucleodur® C8 Gravity
1Each
Analytical HPLC EC Column
HPLC
Silica
Monomeric octyl
Yes
50mm
Silica
1 to 11
110Å
Acetonitrile/water
L7
Nucleodur® C8 Gravity
Videos