missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C8 Gravity Analytical HPLC EC Column
Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760753.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
Monomeric octyl | |
HPLC | |
8700 psi (600 bar) | |
5 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C8 Gravity | |
11% | |
Yes | |
Analytical EC Column |
Analytical Column | |
4 mm | |
250 mm | |
Acetonitrile/water | |
1 to 11 | |
1 Ea. | |
340 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |