missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C8 ec HPLC CC Guard Columns
£139.00
Specifications
Carbon Load | 10.5% |
---|---|
pH | 1 to 9 |
Length (Metric) | 8 mm |
Pore Size | 100Å |
Type | CC Guard Column |
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
12428587
|
Macherey-Nagel™
761704.30 |
3 mm | 5 μm |
£139.00
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
12488557
|
Macherey-Nagel™
761012.30 |
3 mm | 3 μm |
£139.00
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
12498557
|
Macherey-Nagel™
761012.40 |
4 mm | 3 μm |
£139.00
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
12438587
|
Macherey-Nagel™
761704.40 |
4 mm | 5 μm |
£139.00
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
Specifications
10.5% | |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
Spherical | |
L7 |
1 to 9 | |
100Å | |
NUCLEODUR™ C8 ec | |
Acetonitrile/Water | |
Octyl | |
HPLC | |
Yes |