missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Pyramid HPLC Column

Brand:  Macherey-Nagel™ 760272.20

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12418417

  • £615.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

14%
Octadecyl
Yes
Yes
Stainless Steel
Silica
1.8μm
110Å
Acetonitrile/water
EC HPLC Column
HPLC, LC/MS
Analytical HPLC
2mm
For LC/MS and HPLC
50mm
1200bar
Spherical
1 to 9
1Each
340m2/g
L1
NUCLEODUR® C18 Pyramid
Videos