missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Pyramid HPLC CC Guard Columns
Brand: Macherey-Nagel™ 761800.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
14% | |
5 μm | |
110Å | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
L1 |
1 to 9 | |
8 mm | |
CC Guard Column | |
NUCLEODUR™ C18 Pyramid | |
Acetonitrile/Water | |
Octadecyl | |
LC/MS due to low bleeding characteristics | |
Spherical | |
Yes |