Macherey Nagel™ Nucleodur™ C18 PAH HPLC CC Guard Columns


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 761780.30

ChromCart HPLC gurad column CC8/3 NUCLEODUR C18 PAH, 3 µm Length: 8 mm,

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12635999

Quantity Price
1 £ 189.59 / Each
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/Water
Diameter (Metric) Inner 3mm
For Use With For Efficient Gradient Separation of the 16 PAHs According to EPA
Column Format Guard Column
Particle Shape Spherical
Particle Size 3μm
Stationary Phase NUCLEODUR® C18 PAH
Type CC Guard Column
Crosslinking Octadecyl
Technique HPLC
Length (Metric) 8mm
Packing Material NUCLEODUR® C18 PAH
Pore Size 110Å
Support Material Silica
USP Type L1
Mobile Phase Compatibility Acetonitrile/Water