Macherey Nagel™ Nucleodur™ C18 Isis HPLC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 760412.40

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12488447

Quantity Price
1 £ 555.0 / Each
Estimated Shipment
12-04-2017
Add to basket


Description and Specification

Specification

Flow Rate 1mL/min.
Solvents Acetonitrile/water
Diameter (Metric) Inner 4mm
No. per Pack 1Each
Column Format Analytical
Surface Area 340m2/g
Material Stainless Steel
Phase NUCLEODUR® C18 Isis
Pore Volume 0.9mL/g
Particle Shape Spherical
Crosslinking Polymeric octadecyl
Type EC HPLC Column
Particle Size 5μm
Stationary Phase NUCLEODUR® C18 Isis
Carbon Load 20%
Technique HPLC
Quantity 1Each
Length (Metric) 125mm
Packing Material NUCLEODUR® C18 Isis
pH 1 to 10
For Use With (Application) For Steroids, (o,p,m-) substituted aromatics, fat-soluble vitamins application
Pore Size 110Å
Column Chemistry Polymeric octadecyl
Sorbent NUCLEODUR® C18 Isis
USP Type L1
Mobile Phase Compatibility Acetonitrile/water
Support Material Silica
Endcapped Yes