Macherey Nagel™ Nucleodur™ C18 Isis HPLC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 760400.30

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12478417

Quantity Price
1 £ 595.0 / Each
Estimated Shipment
10-05-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/water
Flow Rate 1mL/min.
Diameter (Metric) Inner 3mm
No. per Pack 1Each
Phase NUCLEODUR® C18 Isis
Surface Area 340m2/g
Material Stainless Steel
Column Format Analytical
Pore Volume 0.9mL/g
Particle Shape Spherical
Crosslinking Polymeric octadecyl
Carbon Load 20%
Type EC HPLC Column
Particle Size 3μm
Stationary Phase NUCLEODUR® C18 Isis
Technique HPLC
Quantity 1Each
pH 1 to 10
Packing Material NUCLEODUR® C18 Isis
Length (Metric) 50mm
Sorbent NUCLEODUR® C18 Isis
Pore Size 110Å
For Use With (Application) For Steroids, (o,p,m-) substituted aromatics, fat-soluble vitamins application
Column Chemistry Polymeric octadecyl
Mobile Phase Compatibility Acetonitrile/water
Support Material Silica
Endcapped Yes
USP Type L1