missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Isis HPLC Column

Brand:  Macherey-Nagel™ 760755.30

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12478507

  • £575.00 / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Analytical Column
3 mm
No
11600 psi (800 bar)
1.8 μm
110 Å
Acetonitrile/water
60°C
C8 Gravity
11%
Yes
Stainless Steel
HPLC, LC/MS
Polymeric Octadecyl
For LC/MS and HPLC
50 mm
Spherical
1 to 11
1 Ea.
340 m²/g
L7
Silica
Reversed Phase
Reversed Phase
EC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers