missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ Nucleodur™ C18 Isis HPLC Column

Brand:  Macherey Nagel™ 760406.20

UNSPSC : 41115709

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12478437

  • £590.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

20%
Polymeric Octadecyl
Yes
No
Stainless Steel
Silica
1.8μm
110Å
Acetonitrile/water
EC HPLC Column
HPLC, LC/MS
Analytical HPLC
2mm
For LC/MS and HPLC
30mm
1200bar
Spherical
1 to 10
1Each
340m2/g
L1
Nucleodur® C18 Isis