Macherey Nagel™ Nucleodur™ C18 Isis HPLC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 760405.20

EC HPLC column EC 50/2 NUCLEODUR C18 Isis, 1.8 µmlength: 50 mm, ID: 2 mm

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12438437

Quantity Price
1 £ 590.0 / Each
Estimated Shipment
10-04-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/water
Diameter (Metric) Inner 2mm
Hydrophobicity No
Surface Area 340m2/g
Material Stainless Steel
Column Format Analytical HPLC
Particle Shape Spherical
Particle Size 1.8μm
Stationary Phase NUCLEODUR® C18 Isis
Type EC HPLC Column
Carbon Load 20%
Crosslinking Polymeric Octadecyl
Technique HPLC, LC/MS
Quantity 1Each
Packing Material NUCLEODUR® C18 Isis
pH 1 to 10
Length (Metric) 50mm
Pore Size 110Å
For Use With (Application) For LC/MS and HPLC
Max. Pressure 1200bar
Support Material Silica
USP Type L1
Endcapped Yes