missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Isis HPLC Column

Brand:  Macherey-Nagel™ 760402.46

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12448427

  • £710.00 / Each
Estimated Shipment: 21-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Polymeric octadecyl
Polymeric octadecyl
1 mL/min
125 mm
Acetonitrile/water
3 μm
110 Å
1 Ea.
340 m²/g
L1
Silica
Steric Selectivity
Reversed Phase
EC Column
Analytical Column
4.6 mm
For Steroids, (o,p,m-) Substituted Aromatics, Fat-Soluble Vitamins Application
8700 psi (600 bar)
Spherical
1 to 10
0.9 mL/g
Acetonitrile/water
60°C
C18 Isis
20%
Yes
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers