missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Isis HPLC CC Guard Columns

Brand:  Macherey-Nagel™ 761300.30

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 12702603

  • £234.48 / Pack of 3


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

For LC/MS and HPLC at pH Extremes
Octadecyl
L1
Acetonitrile/Water
3μm
Acetonitrile/Water
Silica
NUCLEODUR® C18 Isis
CC Guard Column
Guard Column
20%
No
Yes
Spherical
110Å
8mm
HPLC
3mm
NUCLEODUR® C18 Isis
Videos