Macherey Nagel™ Nucleodur™ C18 Isis Analytical HPLC EC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 760413.46

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12438457

Quantity Price
1 £ 600.0 / Each
Estimated Shipment
10-05-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 4.6mm
Solvents Acetonitrile/water
Phase Nucleodur® C18 Isis
For Use With HPLC
Column Format Analytical
Particle Size 5μm
Crosslinking Polymeric octadecyl
Stationary Phase Nucleodur® C18 Isis
Type Analytical HPLC EC Column
Carbon Load 20%
Technique HPLC
Quantity 1Each
Packing Material Nucleodur® C18 Isis
Length (Metric) 150mm
pH 1 to 10
Sorbent Nucleodur® C18 Isis
Pore Size 110 Å
Column Chemistry Silica
Mobile Phase Compatibility Acetonitrile/water
USP Type L1
Endcapped Yes
Support Material Silica