Macherey Nagel™ Nucleodur™ C18 Isis Analytical HPLC EC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 760412.20

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12468447

Quantity Price
1 £ 545.0 / Each
Estimated Shipment
13-06-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/water
Diameter (Metric) Inner 2mm
For Use With HPLC
Phase Nucleodur® C18 Isis
Column Format Analytical
Stationary Phase Nucleodur® C18 Isis
Particle Size 5μm
Type Analytical HPLC EC Column
Carbon Load 20%
Crosslinking Polymeric octadecyl
Technique HPLC
Quantity 1Each
Length (Metric) 125mm
pH 1 to 10
Packing Material Nucleodur® C18 Isis
Pore Size 110 Å
Column Chemistry Silica
Sorbent Nucleodur® C18 Isis
Endcapped Yes
Mobile Phase Compatibility Acetonitrile/water
Support Material Silica
USP Type L1