missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Isis Analytical HPLC EC Column
Brand: Macherey-Nagel™ 760414.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
Polymeric octadecyl | |
HPLC | |
8700 psi (600 bar) | |
5 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 Isis | |
20% | |
Yes | |
Analytical EC Column |
Analytical Column | |
4.6 mm | |
250 mm | |
Acetonitrile/water | |
1 to 10 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Steric Selectivity | |
Reversed Phase |