missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 HTec HPLC VP Guard Columns
£258.00 - £266.00
Specifications
Carbon Load | 18% |
---|---|
pH | 1 to 11 |
Pore Size | 110Å |
Type | VP Guard Column |
Stationary Phase | NUCLEODUR™ C18 Htec |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12666009
|
Macherey-Nagel™
762591.80 |
10 mm |
£258.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
12729092
|
Macherey-Nagel™
762592.320 |
15 mm |
£266.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
Specifications
18% | |
110Å | |
NUCLEODUR™ C18 Htec | |
Acetonitrile/Water | |
Octadecyl | |
Sophisticated Analytical and Preparative Separations of Basic, Neutral and Acidic Pharmaceuticals | |
Spherical | |
Yes |
1 to 11 | |
VP Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
No | |
L1 |