missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 HTec HPLC CC Guard Columns
£183.00
Specifications
Carbon Load | 18% |
---|---|
pH | 1 to 11 |
Particle Size | 5 μm |
Length (Metric) | 8 mm |
Pore Size | 110Å |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12695989
|
Macherey-Nagel™
761110.30 |
3 mm |
£183.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
12605999
|
Macherey-Nagel™
761110.40 |
4 mm |
£183.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Specifications
18% | |
5 μm | |
110Å | |
NUCLEODUR™ C18 Htec | |
Acetonitrile/Water | |
Octadecyl | |
Separations of Basic, Neutral and Acidic Pharmaceuticals, Derivatised Amino Acids | |
Spherical | |
L1 |
1 to 11 | |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes |