missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 HTec HPLC CC Guard Columns
Brand: Macherey-Nagel™ 761110.40
Code : 16
Additional Details : Weight : 0.50000kg
Specifications
18% | |
5 μm | |
110Å | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes |
1 to 11 | |
8 mm | |
CC Guard Column | |
NUCLEODUR™ C18 Htec | |
Acetonitrile/Water | |
Octadecyl | |
Separations of Basic, Neutral and Acidic Pharmaceuticals, Derivatised Amino Acids | |
Spherical | |
L1 |