Macherey Nagel™ Nucleodur™ C18 HTec EC Analytical HPLC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 760314.30

EC HPLC column EC 125/3 NUCLEODUR C18 HTec, 5 µm length: 125 mm, ID: 3 mm

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12718752

Quantity Price
1 £ 530.0 / Each
Estimated Shipment
28-02-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/water
Diameter (Metric) Inner 3mm
For Use With HPLC
Phase Nucleodur® C18 HTec
Column Format Analytical
Particle Size 5 μm
Stationary Phase Nucleodur® C18 HTec
Type Analytical HPLC EC Column
Carbon Load 18%
Crosslinking Monomeric octadecyl
Technique HPLC
Quantity 1Each
Packing Material Nucleodur® C18 HTec
pH 1 to 11
Length (Metric) 125mm
Pore Size 110 Å
Column Chemistry Silica
Sorbent Nucleodur® C18 HTec
Mobile Phase Compatibility Acetonitrile/water
Support Material Silica
USP Type L1
Endcapped Yes