missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 HTec EC Analytical HPLC Column
Column Format: Analytical Column; Carbon Load: 18%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760312.46
Code : 16
Additional Details : Weight : 0.50000kg
Specifications
Silica | |
Monomeric octadecyl | |
HPLC | |
8700 psi (600 bar) | |
5 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 HT | |
18% | |
Yes | |
Analytical EC Column |
Analytical Column | |
4.6 mm | |
75 mm | |
Acetonitrile/water | |
1 to 11 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |