Macherey Nagel™ Nucleodur™ C18 HTec EC Analytical HPLC Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 760316.30

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12717830

Quantity Price
1 £ 600.0 / Each
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Solvents Acetonitrile/water
Diameter (Metric) Inner 3mm
Column Format Analytical
For Use With HPLC
Phase Nucleodur® C18 HTec
Carbon Load 18%
Stationary Phase Nucleodur® C18 HTec
Type Analytical HPLC EC Column
Crosslinking Monomeric octadecyl
Particle Size 5 μm
Technique HPLC
Quantity 1Each
Length (Metric) 250mm
pH 1 to 11
Packing Material Nucleodur® C18 HTec
Pore Size 110 Å
Column Chemistry Silica
Sorbent Nucleodur® C18 HTec
Mobile Phase Compatibility Acetonitrile/water
USP Type L1
Support Material Silica
Endcapped Yes