missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size

Ideal for ultra-fast HPLC separation of ketones. Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size are analytical EC columns with high purity silica phase for HPLC. The columns are available in a variety of diameters and lengths.

Brand:  Macherey-Nagel™ 760080.30

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12448347

  • £575.00 / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

These columns are suitable for overall sophisticated analytical separations, including ultra-fast HPLC separation of ketones. The compound classes separated include: pharmaceuticals (e.g., analgesics, anti-inflammatory drugs, antidepressants), herbicides, phyto-pharmaceuticals, and immune-suppressants.

  • Suitable for LC/MS and HPLC at pH extremes
  • Superior base deactivation
  • High density octadecyl modification
  • Ideal for method development
Specifications

Specifications

Octadecyl
Octadecyl
1 mL/min
Hydrophobic
50 mm
Acetonitrile/water
3 μm
110 Å
1 Ea.
340 m²/g
L1
Silica
Reversed Phase
Reversed Phase
EC Column
Analytical Column
3 mm
For HPLC, GC, TLC, SPE Applications
Yes
8700 psi (600 bar)
Spherical
1 to 11
0.9 mL/g
Acetonitrile/water
60°C
C18 Gravity
18%
Yes
Stainless Steel
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Product Certifications
Offerte speciali

Offerte speciali