missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size

Ideal for ultra-fast HPLC separation of ketones. Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size are analytical EC columns with high purity silica phase for HPLC. The columns are available in a variety of diameters and lengths.

Brand:  Macherey-Nagel™ 760079.46

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12428347

  • £620.00 / Each
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

These columns are suitable for overall sophisticated analytical separations, including ultra-fast HPLC separation of ketones. The compound classes separated include: pharmaceuticals (e.g., analgesics, antiinflammatory drugs, antidepressants), herbicides, phytopharmaceuticals, and immunosuppressants.

  • Suitable for LC/MS and HPLC at pH extremes
  • Superior base deactivation
  • High density octadecyl modification
  • Ideal for method development
Specifications

Specifications

Analytical Column
4.6 mm
No
11600 psi (800 bar)
1.8 μm
110 Å
Acetonitrile/water
60°C
C18 Gravity
18%
Yes
Stainless Steel
HPLC, LC/MS
Octadecyl
For LC/MS and HPLC
50 mm
Spherical
1 to 11
1 Ea.
340 m²/g
L1
Silica
Reversed Phase
Reversed Phase
EC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers