missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Gravity HPLC CC Guard Columns
£183.00
Specifications
Carbon Load | 18% |
---|---|
pH | 1 to 11 |
Length (Metric) | 8 mm |
Pore Size | 110Å |
Type | CC Guard Column |
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
10011872
|
Macherey-Nagel™
761125.30 |
3 mm | 5 μm |
£183.00
Pack of 3 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||||
12448567
|
Macherey-Nagel™
761124.40 |
4 mm | 3 μm |
£183.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||||
12458567
|
Macherey-Nagel™
761125.40 |
4 mm | 5 μm |
£183.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||||
Specifications
18% | |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes |
1 to 11 | |
110Å | |
NUCLEODUR™ C18 Gravity | |
Acetonitrile/Water | |
Octadecyl | |
Separations Pharmaceuticals, Derivatised Amino Acids, Drugs | |
Spherical | |
L1 |