missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 ec VariPerp HPLC Column
Column Format: Preparative Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase
£439.00 - £710.00
Specifications
Column Format | Preparative Column |
---|---|
Diameter (Metric) | 10 mm |
For Use With | Basic, Neutral or Acidic Drugs, Derivatized Amino Acids, Pesticides, Fat-Soluble Vitamins, Aldehydes and Ketones, Phenolic Compounds |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12479896
|
Macherey-Nagel™
762029.100 |
125 mm |
£710.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
12408597
|
Macherey-Nagel™
762003.100 |
50 mm |
£439.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Specifications
Preparative Column | |
Basic, Neutral or Acidic Drugs, Derivatized Amino Acids, Pesticides, Fat-Soluble Vitamins, Aldehydes and Ketones, Phenolic Compounds | |
5 μm | |
110 Å | |
60°C | |
C18 | |
17.5% | |
Yes | |
VariPerp HPLC Column |
10 mm | |
5800 psi (400 bar) | |
1 to 9 | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |