missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 ec VariPerp HPLC Column
Column Format: Preparative Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 762029.100
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Preparative Column | |
Basic, Neutral or Acidic Drugs, Derivatized Amino Acids, Pesticides, Fat-Soluble Vitamins, Aldehydes and Ketones, Phenolic Compounds | |
5800 psi (400 bar) | |
1 to 9 | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
10 mm | |
125 mm | |
5 μm | |
110 Å | |
60°C | |
C18 | |
17.5% | |
Yes | |
VariPerp HPLC Column |